Motion
1040T HUB .6875 NON-STK

FALK
1040T HUB .6875 NON-STK

Grid Coupling Hub - 1040 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.6875 in Bore Diameter, 2 (T10) in, 2 (T20) in, 2 (T35-T Hub) in, 2.12 (T31) in, 2.12 (T35-Shaft Hub) in Length Through Bore
MI ITEM #04843616
MFR #1040T HUB .6875 NON-STK
List Price$216.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T HUB .6875 NON-STK

Grid Coupling Hub - 1040 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.6875 in Bore Diameter, 2 (T10) in, 2 (T20) in, 2 (T35-T Hub) in, 2.12 (T31) in, 2.12 (T35-Shaft Hub) in Length Through Bore
MI ITEM #04843616
MFR #1040T HUB .6875 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.17/each for your price

Overview

Mfr description
1040T HUB .6875 NON-STK 3/16 X 3/32 KW

Specifications

  • Coupling Size Code
    1040
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    2200 in
  • Max Rpm
    6000 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    4.12 in
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Horsepower @ 100 RPM
    3.49 hp
  • Keyway Size
    3/16 x 0.0938 in
  • UPC_NO
    782934147609
  • Weight
    2.48 lbs
  • Outside Diameter
    4-1/2 (T10) in, 4-1/2 (T31) in, 4-1/2 (T35) in, 5.11 (T20) in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text