Motion
1040T HUB RSB LONG

FALK
1040T HUB RSB LONG

Grid Coupling Hub - 1040 Coupling Size Code, Rough Stock Bore
MI ITEM #04843618
MFR #1040T HUB RSB LONG
Price$1,002.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T HUB RSB LONG

Grid Coupling Hub - 1040 Coupling Size Code, Rough Stock Bore
MI ITEM #04843618
MFR #1040T HUB RSB LONG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,002.53/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Weight
    5.00 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    3.49 hp
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007811
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    2200 in
  • UPC_NO
    782934007811

Overview

Mfr description
1040T HUB RSB LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought