Specifications
Dimensions
- Coupling Overall Length4.1200 in
- Coupling Size Code1040
- Cover Overall Length2-3/4 in
- Hub Outside Diameter2-1/4 in
- Keyway Size1/4 x 1/8 (Hub 1) in, 3/8 x 3/16 (Hub 2) in
- Length Through Bore2 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.211 in
- Max Parallel Misalignment0.012 in
- Min Bore Diameter1.1250 in
- Outside Diameter4.5000 in
- Weight7.00 lbs
Details
- Bore TypeFinished w/ Keyway
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeStandard Grid Taper
- Horsepower @ 100 RPM3.49 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES00296
- Max Rpm4500 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity2200 in
- UPC_NO782934282454
Overview
Mfr description
1040T10 CPLG 1.1250 X 1.5000