Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T10 CPLG 1.2500 X 1.3750

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1040 Coupling Size Code, 4.5000 in Cplg OD, 4.1200 in Overall Length, Aluminum Cover Material
MI ITEM #04843771
MFR #1040T10 CPLG 1.2500 X 1.3750

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1040T10 CPLG 1.2500 X 1.3750

Specifications

  • Coupling Size Code
    1040
  • Grid Coupling Type
    Standard Grid Taper
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    1.2500 in
  • Cover Type
    Horizontal Split
  • Coupling Overall Length
    4.1200 in
  • Length Through Bore
    2 in
  • Hub Outside Diameter
    2-1/4 in
  • Cover Overall Length
    2-3/4 in
  • Torque Capacity
    2200 in
  • Horsepower @ 100 RPM
    3.49 hp
  • Max Rpm
    4500 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.012 in
  • Max Axial Misalignment
    0.211 in
  • Keyway Size
    1/4 x 1/8 (Hub 1) in, 5/16 x 0.1563 (Hub 2) in
  • Includes
    Lube Plugs
  • UPC_NO
    782934282560
  • Weight
    7.00 lbs
  • Manufacturer Catalog Number
    ES00307
  • Outside Diameter
    4.5000 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text