Specifications
Dimensions
- Coupling Size Code1040
- Cover Overall Length2-3/4 in
- Distance Between Shafts3-1/2 in
- Hub Outside Diameter3.09 in
- Keyway Size1/2 x 1/4 (Hub 2) in, 1/4 x 1/8 (Hub 1) in
- Length Through Bore2.12 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.211 in
- Max Parallel Misalignment0.012 in
- Min Bore Diameter1.1250 in
- Outside Diameter4.5000 in
- Weight18.60 lbs
Details
- Bore TypeFinished w/ Keyway
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeFull Spacer
- Horsepower @ 100 RPM3.49 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES01950
- Max Rpm3600 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity2200 in
- UPC_NO782934298998
Overview
Mfr description
1040T31 CPLG BE=3.500 1.1250 X 2.1250