Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31 CPLG BE=3.500 HRB X HRB

Full Spacer Grid Coupling - Rough Stock, 1040 Coupling Size Code, 4.5000 in Cplg OD, Aluminum Cover Material
MI ITEM #04843846
MFR #1040T31 CPLG BE=3.500 HRB X HRB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1040T31 CPLG BE=3.500 HRB X HRB

Specifications

  • Coupling Size Code
    1040
  • Grid Coupling Type
    Full Spacer
  • Bore Type
    Rough Stock
  • Min Bore Diameter
    0.5000 in
  • Maximum Bore Diameter
    2.1250 in
  • Cover Type
    Horizontal Split
  • Length Through Bore
    2.12 in
  • Distance Between Shafts
    3-1/2 in
  • Hub Outside Diameter
    3.09 in
  • Cover Overall Length
    2-3/4 in
  • Torque Capacity
    2200 in
  • Horsepower @ 100 RPM
    3.49 hp
  • Max Rpm
    3600 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.012 in
  • Max Axial Misalignment
    0.211 in
  • Includes
    Lube Plugs
  • UPC_NO
    782934298745
  • Weight
    18.60 lbs
  • Manufacturer Catalog Number
    ES01925
  • Outside Diameter
    4.5000 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text