Motion
1040T31 SPACER CPLG RSB BE=140 MM

FALK
1040T31 SPACER CPLG RSB BE=140 MM

Grid Coupling Hub - 1040 Coupling Size Code
Mi Item #04843992
MFR #1040T31 SPACER CPLG RSB BE=140 MM
Price$1,855.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31 SPACER CPLG RSB BE=140 MM

Grid Coupling Hub - 1040 Coupling Size Code
Mi Item #04843992
MFR #1040T31 SPACER CPLG RSB BE=140 MM

Mfr description
1040T31 SPACER CPLG RSB BE=140 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,855.65/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Outside Diameter
    12.0000 in
  • Overall Length
    12.0000 in
  • Weight
    10.33 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)