Motion
1040T35 SPACER CPLG RSB BE=3.500

FALK
1040T35 SPACER CPLG RSB BE=3.500

Complete Grid Coupling - Rough Stock, 1040 Coupling Size Code
Mi Item #04844163
MFR #1040T35 SPACER CPLG RSB BE=3.500
Price$1,195.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T35 SPACER CPLG RSB BE=3.500

Complete Grid Coupling - Rough Stock, 1040 Coupling Size Code
Mi Item #04844163
MFR #1040T35 SPACER CPLG RSB BE=3.500

Mfr description
1040T35 SPACER CPLG RSB BE=3.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,195.44/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Distance Between Shafts
    3-1/2 in
  • Hub Outside Diameter
    2-1/4 (T Hub) in, 3.09 (Shaft Hub) in
  • Length Through Bore
    2 (T Hub) in, 2.12 (Shaft Hub) in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.012 in
  • Outside Diameter
    4.5000 in
  • Overall Length
    7.6200 in
  • Weight
    23.40 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Half Spacer
  • Horsepower @ 100 RPM
    3.49 hp
  • Includes
    T Shaft Hub
  • Manufacturer Catalog Number
    0775355
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    2200 in
  • UPC_NO
    782934095658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)