Motion
1040T41-2 SLEEVE ASSY

FALK
1040T41-2 SLEEVE ASSY

Grid Coupling Component - Sleeve Assembly, 1040 Coupling Size Code
MI ITEM #04844166
MFR #1040T41-2 SLEEVE ASSY
Price$2,537.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T41-2 SLEEVE ASSY

Grid Coupling Component - Sleeve Assembly, 1040 Coupling Size Code
MI ITEM #04844166
MFR #1040T41-2 SLEEVE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,537.58/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Weight
    22.00 lbs

Details

  • Compatible Part Number
    1040T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088858
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088858

Overview

Mfr description
1040T41-2 SLEEVE ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought