Motion
1045G FLEX HUB 5.5000 NON-STK

FALK
1045G FLEX HUB 5.5000 NON-STK

Lifelign Gear Coupling Hub - 1045, 5.4960 in, Steel
MI ITEM #04844167
MFR #1045G FLEX HUB 5.5000 NON-STK
Price$2,079.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FLEX HUB 5.5000 NON-STK

Lifelign Gear Coupling Hub - 1045, 5.4960 in, Steel
MI ITEM #04844167
MFR #1045G FLEX HUB 5.5000 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,079.80/each

Specifications

Dimensions

  • Bore Diameter
    5.4960 in
  • Coupling Size Code
    1045
  • Length Through Bore
    5.3100 in
  • Weight
    66.00 lbs

Details

  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0788547
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934151378
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • UPC_NO
    782934151378

Overview

Mfr description
1045G FLEX HUB 5.5000 NON-STK 1-1/4 X 5/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought