Motion
1045G20 COUPLING RSB

FALK
1045G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1045, Rough Stock, Exposed Bolt, Full Flex, 13.6200 in OD, 10.9300 in Length
Mi Item #04844170
MFR #1045G20 COUPLING RSB
Price$5,503.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1045, Rough Stock, Exposed Bolt, Full Flex, 13.6200 in OD, 10.9300 in Length
Mi Item #04844170
MFR #1045G20 COUPLING RSB

Mfr description
1045G20 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,503.05/each

Specifications

Dimensions

  • Coupling Overall Length
    10.9300 in
  • Coupling Size Code
    1045
  • Hub Diameter
    9-1/4 in
  • Length Through Bore  
    5.3100 in
  • Max Angular Misalignment
    1.5 °
  • Sleeve Outside Diameter  
    13.6200 in
  • Weight
    307.60 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    590 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0774670
  • Max Rpm
    3200 rpm
  • Performance Features
    Limited End Floating Coupling, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    371700 in
  • UPC_NO
    782934242359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)