Motion
1045G20 CPLG 4.9965 X 5.496

FALK
1045G20 CPLG 4.9965 X 5.496

Complete Gear Coupling - Cplg Size 1045, Finished w/ Keyway, Exposed Bolt, Full Flex, 13.6200 in OD, 10.9300 in Length
Mi Item #04844175
MFR #1045G20 CPLG 4.9965 X 5.496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G20 CPLG 4.9965 X 5.496

Complete Gear Coupling - Cplg Size 1045, Finished w/ Keyway, Exposed Bolt, Full Flex, 13.6200 in OD, 10.9300 in Length
Mi Item #04844175
MFR #1045G20 CPLG 4.9965 X 5.496

Mfr description
1045G20 CPLG 4.9965 X 5.496
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    10.9300 in
  • Coupling Size Code
    1045
  • Hub Diameter
    9-1/4 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    5.3100 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.094 in
  • Min Bore Diameter  
    4.9965 in
  • Sleeve Outside Diameter  
    13.6200 in
  • Weight
    215.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    590 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    EV00906
  • Max Rpm
    4800 rpm
  • Performance Features
    Limited End Floating Coupling, Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    371700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)