Motion
1045GL20-4 CTR PLATE ASSY

FALK
1045GL20-4 CTR PLATE ASSY

Gear Coupling Component - Coupling Size: 1045, Series: GL20-4
Mi Item #04844187
MFR #1045GL20-4 CTR PLATE ASSY
Price$1,914.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045GL20-4 CTR PLATE ASSY

Gear Coupling Component - Coupling Size: 1045, Series: GL20-4
Mi Item #04844187
MFR #1045GL20-4 CTR PLATE ASSY

Mfr description
1045GL CTR PLATE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,914.36/each

Specifications

Dimensions

  • Coupling Size
    1045
  • Coupling Size Code
    1045
  • Weight
    14.99 lbs

Details

  • Component Type
    Center Plates
  • Coupling Component
    Center Plates
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    10053102
  • Product Type
    Gear Coupling Components
  • Series
    GL20-4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)