Specifications
Dimensions
- Coupling Size Code1045
- Weight5.25 lbs
Details
- Compatible Part Number1045GV82
- Compatible Sleeve TypeFlanged
- Manufacturer Catalog Number1179417
- Manufacturer Product Page
- Manufacturer Upc Number782934098857
- Product TypeGear Coupling Components
- Product TypesDowel Pin
- SeriesGV82
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)