Motion
1050G52 CPLG HRB X HRB

FALK
1050G52 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1050, Rough Stock, Exposed Bolt, Flex-Rigid, 15.3100 in OD, 12.1700 in Length
MI ITEM #04844193
MFR #1050G52 CPLG HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050G52 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1050, Rough Stock, Exposed Bolt, Flex-Rigid, 15.3100 in OD, 12.1700 in Length
MI ITEM #04844193
MFR #1050G52 CPLG HRB X HRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    12.1700 in
  • Coupling Size Code
    1050
  • Distance Between Shafts
    12.44 (Rigid Hub on Floating Shaft) in, 21 (Flex Hub on Floating Shaft) in
  • Hub Diameter
    10 in
  • Length Through Bore  
    5.8000 in, 6.0300 in
  • Max Angular Misalignment
    0.75 °
  • Maximum Bore Diameter  
    9.0000 in
  • Min Bore Diameter  
    3.5000 in
  • Sleeve Outside Diameter  
    15.3100 in
  • Weight
    430.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    795 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    EV01020
  • Max Rpm
    4350 rpm
  • Performance Features
    Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G52
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    500900 in

Overview

Mfr description
1050G52 CPLG HRB X HRB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought