Motion
1050T HUB 1.7500 NON-STK 7/16 X 7/32 KW

FALK
1050T HUB 1.7500 NON-STK 7/16 X 7/32 KW

Grid Coupling Hub - 1050T Coupling Size Code, Finished w/ Keyway Bore, 1.7500 in Bore Diameter
MI ITEM #04844198
MFR #1050T HUB 1.7500 NON-STK 7/16 X 7/32 KW
Price$642.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T HUB 1.7500 NON-STK 7/16 X 7/32 KW

Grid Coupling Hub - 1050T Coupling Size Code, Finished w/ Keyway Bore, 1.7500 in Bore Diameter
MI ITEM #04844198
MFR #1050T HUB 1.7500 NON-STK 7/16 X 7/32 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$642.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Coupling Size
    1050
  • Coupling Size Code
    1050T
  • Keyway Size
    7/16 x 7/32 in
  • Overall Length
    4.0000 in
  • Weight
    2.67 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    6.11 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147302
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    3850 in
  • UPC_NO
    782934147302

Overview

Mfr description
1050T HUB 1.7500 NON-STK 7/16 X 7/32 KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought