Motion
1050T HUB NO SET SCREW 1.8735 NON-STK 1/

FALK
1050T HUB NO SET SCREW 1.8735 NON-STK 1/

Grid Coupling Hub - 1050 Coupling Size Code, Finished w/ Keyway & 1 SS Bore, 1.8735 in Bore Diameter
MI ITEM #04844203
MFR #1050T HUB NO SET SCREW 1.8735 NON-STK 1/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T HUB NO SET SCREW 1.8735 NON-STK 1/

Grid Coupling Hub - 1050 Coupling Size Code, Finished w/ Keyway & 1 SS Bore, 1.8735 in Bore Diameter
MI ITEM #04844203
MFR #1050T HUB NO SET SCREW 1.8735 NON-STK 1/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8735 in
  • Coupling Size Code
    1050
  • Weight
    2.43 lbs

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934003585
  • Product Type
    Grid Coupling Hubs

Overview

Mfr description
1050T HUB NO SET SCREW 1.8735 NON-STK 1/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought