Motion
1050T HUB RSB LONG

FALK
1050T HUB RSB LONG

Grid Coupling Hub - 1050 Coupling Size Code, Rough Stock Bore
MI ITEM #04844204
MFR #1050T HUB RSB LONG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T HUB RSB LONG

Grid Coupling Hub - 1050 Coupling Size Code, Rough Stock Bore
MI ITEM #04844204
MFR #1050T HUB RSB LONG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1050T HUB RSB LONG

Specifications

  • Coupling Size Code
    1050
  • Hub Type
    Standard Grid Hub
  • Bore Type
    Rough Stock
  • Hub Diameter
  • Torque Capacity
    3850 in
  • Horsepower @ 100 RPM
    6.11 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007828
  • UPC_NO
    782934007828
  • Weight
    7.09 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text