Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T10 CPLG 0.9375 X 1.8750

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1050 Coupling Size Code, 5.3281 in Cplg OD, 4.8800 in Overall Length, Aluminum Cover Material
MI ITEM #04844256
MFR #1050T10 CPLG 0.9375 X 1.8750

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1050T10 CPLG 0.9375 X 1.8750

Specifications

  • Coupling Size Code
    1050
  • Grid Coupling Type
    Standard Grid Taper
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    0.9375 in
  • Cover Type
    Horizontal Split
  • Coupling Overall Length
    4.8800 in
  • Length Through Bore
    2.38 in
  • Hub Outside Diameter
    2.62 in
  • Cover Overall Length
    3.19 in
  • Torque Capacity
    3850 in
  • Horsepower @ 100 RPM
    6.11 hp
  • Max Rpm
    4500 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Max Axial Misalignment
    0.212 in
  • Keyway Size
    1/2 x 1/4 (Hub 2) in, 1/4 x 1/8 (Hub 1) in
  • Includes
    Lube Plugs
  • UPC_NO
    782934283451
  • Weight
    11.50 lbs
  • Manufacturer Catalog Number
    ES00396
  • Outside Diameter
    5.3281 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text