Overview
Mfr description
1050T10 CPLG 1.1250 X 1.1250
Specifications
- Coupling Size Code1050
- Grid Coupling TypeStandard Grid Taper
- Bore TypeFinished w/ Keyway
- Min Bore Diameter1.1250 in
- Cover TypeHorizontal Split
- Coupling Overall Length4.8800 in
- Length Through Bore2.38 in
- Hub Outside Diameter2.62 in
- Cover Overall Length3.19 in
- Torque Capacity3850 in
- Horsepower @ 100 RPM6.11 hp
- Max Rpm4500 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.016 in
- Max Axial Misalignment0.212 in
- Keyway Size1/4 x 1/8 (Hub 1) in, 1/4 x 1/8 (Hub 2) in
- IncludesLube Plugs
- UPC_NO782934283758
- Weight11.50 lbs
- Manufacturer Catalog NumberES00426
- Outside Diameter5.3281 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data