Motion
1050T10 CPLG 1.1250 X 1.6250

FALK
1050T10 CPLG 1.1250 X 1.6250

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1050 Coupling Size Code, 5.3281 in Cplg OD, 4.8800 in Overall Length, Aluminum Cover Material
MI ITEM #04844294
MFR #1050T10 CPLG 1.1250 X 1.6250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T10 CPLG 1.1250 X 1.6250

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1050 Coupling Size Code, 5.3281 in Cplg OD, 4.8800 in Overall Length, Aluminum Cover Material
MI ITEM #04844294
MFR #1050T10 CPLG 1.1250 X 1.6250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    4.8800 in
  • Coupling Size Code
    1050
  • Cover Overall Length
    3.19 in
  • Hub Outside Diameter
    2.62 in
  • Keyway Size
    1/4 x 1/8 (Hub 1) in, 3/8 x 3/16 (Hub 2) in
  • Length Through Bore
    2.38 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.212 in
  • Max Parallel Misalignment
    0.016 in
  • Min Bore Diameter
    1.1250 in
  • Outside Diameter
    5.3281 in
  • Weight
    11.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    6.11 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES00434
  • Max Rpm
    4500 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    3850 in
  • UPC_NO
    782934283833

Overview

Mfr description
1050T10 CPLG 1.1250 X 1.6250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought