Motion
1050T20 COUPLING RSB

FALK
1050T20 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1050 Coupling Size Code, 4.8800 in Overall Length
Mi Item #04844396
MFR #1050T20 COUPLING RSB
Price$811.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T20 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1050 Coupling Size Code, 4.8800 in Overall Length
Mi Item #04844396
MFR #1050T20 COUPLING RSB

Mfr description
1050T20 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$811.00/each

Specifications

Dimensions

  • Coupling Overall Length
    4.8800 in
  • Coupling Size Code
    1050
  • Cover Overall Length
    2.4 in
  • Hub Outside Diameter
    2.62 in
  • Length Through Bore
    2.38 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Outside Diameter
    5.8600 in
  • Overall Length
    12.0000 in
  • Weight
    12.84 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Component
    Complete Coupling
  • Cover Type
    Vertical Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    6.11 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0706703
  • Max Rpm
    6000 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    3850 in
  • UPC_NO
    782934009907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)