Overview
Mfr description
1050T31 CPLG BE=5.000 1.6250 X 2.1250
Specifications
- Coupling Size Code1050
- Grid Coupling TypeFull Spacer
- Bore TypeFinished w/ Keyway
- Min Bore Diameter1.6250 in
- Cover TypeHorizontal Split
- Length Through Bore2.38 in
- Distance Between Shafts5 in
- Hub Outside Diameter3.44 in
- Cover Overall Length3.19 in
- Torque Capacity3850 in
- Horsepower @ 100 RPM6.11 hp
- Max Rpm3600 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.016 in
- Max Axial Misalignment0.258 in
- Keyway Size1/2 x 1/4 (Hub 2) in, 3/8 x 3/16 (Hub 1) in
- IncludesLube Plugs
- UPC_NO782934300882
- Weight29.20 lbs
- Manufacturer Catalog NumberES02139
- Outside Diameter5.3281 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data