Motion
1050T31 SPACER CPLG RSB BE=4.375

FALK
1050T31 SPACER CPLG RSB BE=4.375

Full Spacer Grid Coupling - Rough Stock, 1050 Coupling Size Code, 5.3281 in Cplg OD
MI ITEM #04844484
MFR #1050T31 SPACER CPLG RSB BE=4.375
List Price$2,292.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31 SPACER CPLG RSB BE=4.375

Full Spacer Grid Coupling - Rough Stock, 1050 Coupling Size Code, 5.3281 in Cplg OD
MI ITEM #04844484
MFR #1050T31 SPACER CPLG RSB BE=4.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,292.10/each for your price

Overview

Mfr description
1050T31 SPACER CPLG RSB BE=4.375

Specifications

  • Coupling Size Code
    1050
  • Grid Coupling Type
    Full Spacer
  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Length Through Bore
    2.38 in
  • Distance Between Shafts
    4-3/8 in
  • Hub Outside Diameter
    3.44 in
  • Torque Capacity
    3850 in
  • Horsepower @ 100 RPM
    6.11 hp
  • Max Rpm
    3600 rpm
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Includes
    Lube Plugs
  • UPC_NO
    782934095177
  • Weight
    52.20 lbs
  • Manufacturer Catalog Number
    0775307
  • Outside Diameter
    5.3281 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text