Motion
1050T31 SPACER CPLG RSB BE=7.094

FALK
1050T31 SPACER CPLG RSB BE=7.094

Complete Grid Coupling - Rough Stock, 1050 Coupling Size Code
Mi Item #04844492
MFR #1050T31 SPACER CPLG RSB BE=7.094
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31 SPACER CPLG RSB BE=7.094

Complete Grid Coupling - Rough Stock, 1050 Coupling Size Code
Mi Item #04844492
MFR #1050T31 SPACER CPLG RSB BE=7.094

Mfr description
1050T31 SPACER CPLG RSB BE=7.094
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1050
  • Distance Between Shafts
    7.094 in
  • Hub Outside Diameter
    3.44 in
  • Length Through Bore
    2.38 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Outside Diameter
    5.3281 in
  • Overall Length
    9.7600 in
  • Weight
    49.68 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Full Spacer
  • Horsepower @ 100 RPM
    6.11 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0775315
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    3850 in
  • UPC_NO
    782934095252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)