Motion
1050T31/35 SPACER HUB CL=2.631

FALK
1050T31/35 SPACER HUB CL=2.631

Grid Coupling Hub - 1050 Coupling Size Code, Solid Bore, 2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in Length Through Bore
Mi Item #04844494
MFR #1050T31/35 SPACER HUB CL=2.631
Price$674.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31/35 SPACER HUB CL=2.631

Grid Coupling Hub - 1050 Coupling Size Code, Solid Bore, 2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in Length Through Bore
Mi Item #04844494
MFR #1050T31/35 SPACER HUB CL=2.631

Mfr description
1050T31/35 SPACER HUB CL=2.631
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.50/each

Specifications

Dimensions

  • Coupling Size Code
    1050
  • Distance Between Shafts
    2.22 to 4.28 (T35) in, 4.37 to 8-1/2 (T31) in
  • Hub Diameter  
    2.62 (T-Hub-T35) in, 3.44 (Shaft Hub-T35) in, 3.44 (T31) in
  • Length Through Bore  
    2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in
  • Outside Diameter
    5.32 (T31) in, 5.32 (T35) in
  • Overall Length
    5.5000 in
  • Weight
    6.24 lbs

Details

  • Bore Type
    Solid
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    6.11 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934095955
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    3850 in
  • UPC_NO
    782934095955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)