Motion
1055G20 COUPLING RSB

FALK
1055G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1055, Rough Stock, Exposed Bolt, Full Flex, 16.7500 in OD, 13.5600 in Length
MI ITEM #04844622
MFR #1055G20 COUPLING RSB
Price$13,192.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1055, Rough Stock, Exposed Bolt, Full Flex, 16.7500 in OD, 13.5600 in Length
MI ITEM #04844622
MFR #1055G20 COUPLING RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,192.18/each

Specifications

Dimensions

  • Coupling Overall Length
    13.5600 in
  • Coupling Size Code
    1055
  • Hub Diameter
    11 in
  • Length Through Bore  
    6.6200 in
  • Max Angular Misalignment
    1.5 °
  • Sleeve Outside Diameter  
    16.7500 in
  • Weight
    552.85 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    1040 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0774674
  • Max Rpm
    2650 rpm
  • Performance Features
    Limited End Floating Coupling, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    655200 in
  • UPC_NO
    782934242380

Overview

Mfr description
1055G20 COUPLING RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought