Motion
1060/1070T41 + T41-2 DRIVE PIN + NUT SET

FALK
1060/1070T41 + T41-2 DRIVE PIN + NUT SET

Grid Coupling Component - 1060 Coupling Size Code
Mi Item #04844647
MFR #1060/1070T41 + T41-2 DRIVE PIN + NUT SET
Price$326.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060/1070T41 + T41-2 DRIVE PIN + NUT SET

Grid Coupling Component - 1060 Coupling Size Code
Mi Item #04844647
MFR #1060/1070T41 + T41-2 DRIVE PIN + NUT SET

Mfr description
1060/1070T41 & T41-2 DRIVE PIN & NUT SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.03/each

Specifications

Dimensions

  • Coupling Size Code
    1060
  • Weight
    0.36 lbs

Details

  • Compatible Part Number
    1060T41, 1070T41
  • Coupling Component
    Hardware Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088100
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)