Motion
1060T HUB 2.3750 NON-STK 5/8 X 1/8 KW (N

FALK
1060T HUB 2.3750 NON-STK 5/8 X 1/8 KW (N

Grid Coupling Hub - 1060 Coupling Size Code, Finished w/ Keyway Bore, 2.3750 in Bore Diameter
Mi Item #04844655
MFR #1060T HUB 2.3750 NON-STK 5/8 X 1/8 KW (N
Price$278.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB 2.3750 NON-STK 5/8 X 1/8 KW (N

Grid Coupling Hub - 1060 Coupling Size Code, Finished w/ Keyway Bore, 2.3750 in Bore Diameter
Mi Item #04844655
MFR #1060T HUB 2.3750 NON-STK 5/8 X 1/8 KW (N

Mfr description
1060T HUB 2.3750 NON-STK 5/8 X 1/8 KW (N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.49/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Size
    1060
  • Coupling Size Code
    1060
  • Keyway Size
    5/8 x 1/8 in
  • Overall Length
    5.2500 in
  • Weight
    2.88 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    9.6 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147340
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    6050 in
  • UPC_NO
    782934147340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)