1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1060T NO SET SCREW 1.7500
Grid Coupling Hub - 1060 Coupling Size Code, 1.7500 in Bore Diameter
MI ITEM #
04844656
MFR #
1060T NO SET SCREW 1.7500
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1060T NO SET SCREW 1.7500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1060T NO SET SCREW 1.7500
Grid Coupling Hub - 1060 Coupling Size Code, 1.7500 in Bore Diameter
MI ITEM #
04844656
MFR #
1060T NO SET SCREW 1.7500
Mfr description
1060T HUB NO SET SCREW 1.7500 NON-STK 3/
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
1.7500 in
Coupling Size Code
1060
Weight
2.14 lbs
Details
Coupling Component
Hub Only
Product Type
Grid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items