Overview
Mfr description
1060T10 CPLG 0.8750 X 0.8750
Specifications
- Coupling Size Code1060
- Grid Coupling TypeStandard Grid Taper
- Bore TypeFinished w/ Keyway
- Min Bore Diameter0.8750 in
- Cover TypeHorizontal Split
- Coupling Overall Length5.1200 in
- Length Through Bore2-1/2 in
- Hub Outside Diameter3 in
- Cover Overall Length3.68 in
- Torque Capacity6050 in
- Horsepower @ 100 RPM9.6 hp
- Max Rpm4350 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.016 in
- Max Axial Misalignment0.258 in
- Keyway Size3/16 x 0.0938 (Hub 1) in, 3/16 x 0.0938 (Hub 2) in
- IncludesLube Plugs
- UPC_NO782934285035
- Weight15.50 lbs
- Manufacturer Catalog NumberES00554
- Outside Diameter5.8281 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data