Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1060 Coupling Size Code, 5.8281 in Cplg OD, 5.1200 in Overall Length, Aluminum Cover Material
MI ITEM #04844723
MFR #x

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1060T10 CPLG 1.1250 X 1.9375

Specifications

  • Coupling Size Code
    1060
  • Grid Coupling Type
    Standard Grid Taper
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    1.1250 in
  • Cover Type
    Horizontal Split
  • Coupling Overall Length
    5.1200 in
  • Length Through Bore
    2-1/2 in
  • Hub Outside Diameter
    3 in
  • Cover Overall Length
    3.68 in
  • Torque Capacity
    6050 in
  • Horsepower @ 100 RPM
    9.6 hp
  • Max Rpm
    4350 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Max Axial Misalignment
    0.258 in
  • Keyway Size
    1/2 x 1/4 (Hub 2) in, 1/4 x 1/8 (Hub 1) in
  • Includes
    Lube Plugs
  • UPC_NO
    782934285486
  • Weight
    15.50 lbs
  • Manufacturer Catalog Number
    ES00599
  • Outside Diameter
    5.8281 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text