Overview
Mfr description
1060T10 CPLG 1.4375 X 2.1250
Specifications
- Coupling Size Code1060
- Grid Coupling TypeStandard Grid Taper
- Bore TypeFinished w/ Keyway
- Min Bore Diameter1.4375 in
- Cover TypeHorizontal Split
- Coupling Overall Length5.1200 in
- Length Through Bore2-1/2 in
- Hub Outside Diameter3 in
- Cover Overall Length3.68 in
- Torque Capacity6050 in
- Horsepower @ 100 RPM9.6 hp
- Max Rpm4350 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.016 in
- Max Axial Misalignment0.258 in
- Keyway Size1/2 x 1/4 (Hub 2) in, 3/8 x 3/16 (Hub 1) in
- IncludesLube Plugs
- UPC_NO782934286001
- Weight15.50 lbs
- Manufacturer Catalog NumberES00651
- Outside Diameter5.8281 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data