Motion
1060T10 CPLG 1.5000 X 2.1250

FALK
1060T10 CPLG 1.5000 X 2.1250

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1060 Coupling Size Code, 5.8281 in Cplg OD, 5.1200 in Overall Length, Aluminum Cover Material
Mi Item #04844785
MFR #1060T10 CPLG 1.5000 X 2.1250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T10 CPLG 1.5000 X 2.1250

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1060 Coupling Size Code, 5.8281 in Cplg OD, 5.1200 in Overall Length, Aluminum Cover Material
Mi Item #04844785
MFR #1060T10 CPLG 1.5000 X 2.1250

Mfr description
1060T10 CPLG 1.5000 X 2.1250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    5.1200 in
  • Coupling Size Code
    1060
  • Cover Overall Length
    3.68 in
  • Hub Outside Diameter
    3 in
  • Keyway Size
    1/2 x 1/4 (Hub 2) in, 3/8 x 3/16 (Hub 1) in
  • Length Through Bore
    2-1/2 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.258 in
  • Max Parallel Misalignment
    0.016 in
  • Min Bore Diameter
    1.5000 in
  • Outside Diameter
    5.8281 in
  • Weight
    15.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    9.6 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES00661
  • Max Rpm
    4350 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    6050 in
  • UPC_NO
    782934286100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)