1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1060T20 COUPLING RSB
1060T20 COUPLING RSB
MI ITEM #
04844850
MFR #
1060T20 COUPLING RSB
Price
$930.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1060T20 COUPLING RSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1060T20 COUPLING RSB
1060T20 COUPLING RSB
MI ITEM #
04844850
MFR #
1060T20 COUPLING RSB
Mfr description
1060T20 COUPLING RSB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$930
.82
/each
Add to Cart
Specifications
Dimensions
Coupling Size
1020
Outside Diameter
3.0000 in
Overall Length
12.0000 in
Weight
17.30 lbs
Details
Coupling Type
Grid
Product Type
Grid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items