Specifications
Dimensions
- Coupling Size Code1060
- Cover Overall Length3.68 in
- Distance Between Shafts5 in
- Hub Outside Diameter4.06 in
- Keyway Size3/8 x 3/16 (Hub 1) in, 5/8 x 5/16 (Hub 2) in
- Length Through Bore2.88 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.259 in
- Max Parallel Misalignment0.016 in
- Min Bore Diameter1.6250 in
- Outside Diameter5.8281 in
- Weight45.10 lbs
Details
- Bore TypeFinished w/ Keyway
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeFull Spacer
- Horsepower @ 100 RPM9.6 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES02222
- Max Rpm3600 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity6050 in
- UPC_NO782934301711
Overview
Mfr description
1060T31 CPLG BE=5.000 1.6250 X 2.3750