Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Spacer Grid Coupling - Rough Stock, 1060 Coupling Size Code, 5.8281 in Cplg OD, Aluminum Cover Material
MI ITEM #04844895
MFR #x

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1060T31 CPLG BE=5.000 HRB X HRB

Specifications

  • Coupling Size Code
    1060
  • Grid Coupling Type
    Full Spacer
  • Bore Type
    Rough Stock
  • Min Bore Diameter
    0.7500 in
  • Maximum Bore Diameter
    2.8750 in
  • Cover Type
    Horizontal Split
  • Length Through Bore
    2.88 in
  • Distance Between Shafts
    5 in
  • Hub Outside Diameter
    4.06 in
  • Cover Overall Length
    3.68 in
  • Torque Capacity
    6050 in
  • Horsepower @ 100 RPM
    9.6 hp
  • Max Rpm
    3600 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.016 in
  • Max Axial Misalignment
    0.259 in
  • Includes
    Lube Plugs
  • UPC_NO
    782934301384
  • Weight
    45.10 lbs
  • Manufacturer Catalog Number
    ES02189
  • Outside Diameter
    5.8281 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text