Specifications
Dimensions
- Coupling Size Code1060
- Distance Between Shafts140 mm
- Outside Diameter5.6875 in
- Weight29.60 lbs
Details
- Compatible Part Number1060T31
- For Cover TypeHorizontal
- Max Rpm3600 rpm
- Product TypeGrid Coupling Components
- Torque Capacity6050 in
- UPC_NO782934096129