Motion
1060T31 SPACER ASSY BE=6.938

FALK
1060T31 SPACER ASSY BE=6.938

Grid Coupling Component - Spacer Assembly, 1060 Coupling Size Code
MI ITEM #04845032
MFR #1060T31 SPACER ASSY BE=6.938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31 SPACER ASSY BE=6.938

Grid Coupling Component - Spacer Assembly, 1060 Coupling Size Code
MI ITEM #04845032
MFR #1060T31 SPACER ASSY BE=6.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1060T31 SPACER ASSY BE=6.938

Specifications

  • Coupling Size Code
    1060
  • Distance Between Shafts
    6.938 in
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1060T31
  • Outside Diameter
    5.69 in
  • Torque Capacity
    6050 in
  • Max Rpm
    3600 rpm
  • UPC_NO
    782934089602
  • Weight
    29.60 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text