1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1060T31 RSB BE=9.750
Grid Coupling Hub - 1060 Coupling Size Code
MI ITEM #
04845040
MFR #
1060T31 RSB BE=9.750
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1060T31 RSB BE=9.750
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1060T31 RSB BE=9.750
Grid Coupling Hub - 1060 Coupling Size Code
MI ITEM #
04845040
MFR #
1060T31 RSB BE=9.750
Mfr description
1060T31 SPACER CPLG RSB BE=9.750
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Coupling Size Code
1060
Outside Diameter
5.9400 in
Overall Length
14.7600 in
Weight
43.20 lbs
Details
Coupling Component
Complete Coupling
Product Type
Grid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items