1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1060T35 SPACER CPLG RSB BE=6.156
1060T35 SPACER CPLG RSB BE=6.156
MI ITEM #
04845216
MFR #
1060T35 SPACER CPLG RSB BE=6.156
Price
$1,716.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1060T35 SPACER CPLG RSB BE=6.156
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1060T35 SPACER CPLG RSB BE=6.156
1060T35 SPACER CPLG RSB BE=6.156
MI ITEM #
04845216
MFR #
1060T35 SPACER CPLG RSB BE=6.156
Mfr description
1060T35 SPACER CPLG RSB BE=6.156
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,716
.18
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
18.0000 in
Overall Length
8.8800 in
Weight
29.81 lbs
Details
Product Type
Grid Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items