Motion
1060T41-2 ADJ SPRING HDWR

FALK
1060T41-2 ADJ SPRING HDWR

Grid Coupling Component - 1060 Coupling Size Code
Mi Item #04845224
MFR #1060T41-2 ADJ SPRING HDWR
Price$304.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T41-2 ADJ SPRING HDWR

Grid Coupling Component - 1060 Coupling Size Code
Mi Item #04845224
MFR #1060T41-2 ADJ SPRING HDWR

Mfr description
1060T41-2 ADJ SPRING HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.76/each

Specifications

Dimensions

  • Coupling Size Code
    1060
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    0.67 lbs

Details

  • Coupling Component
    Hardware Kit
  • Product Type
    Grid Coupling Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)