Overview
Mfr description
1070/1080T41 ADJ SPRING HDWR
Specifications
- Coupling Size Code1070, 1080
- Compatible Part Number1070T41, 1080T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088056
- UPC_NO782934088056
- Weight2.00 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data