Motion
1070G SEAL RING VITON

FALK
1070G SEAL RING VITON

Gear Coupling Component - Seal Ring, Coupling Size: 1070, G Series, Viton®
Mi Item #04845230
MFR #1070G SEAL RING VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070G SEAL RING VITON

Gear Coupling Component - Seal Ring, Coupling Size: 1070, G Series, Viton®
Mi Item #04845230
MFR #1070G SEAL RING VITON

Mfr description
1070G SEAL RING VITON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog Number
    0926921
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934098772
  • Material
    Viton®
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal Ring
  • Series
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)