Motion
1070G20 COUPLING RSB

FALK
1070G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1070, Rough Stock, Exposed Bolt, Full Flex, 20.7500 in OD, 17.7500 in Length
Mi Item #04845231
MFR #1070G20 COUPLING RSB
Price$35,328.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1070, Rough Stock, Exposed Bolt, Full Flex, 20.7500 in OD, 17.7500 in Length
Mi Item #04845231
MFR #1070G20 COUPLING RSB

Mfr description
1070G20 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,328.11/each

Specifications

Dimensions

  • Coupling Overall Length
    17.7500 in
  • Coupling Size
    1070
  • Coupling Size Code
    1070
  • Hub Diameter
    14 in
  • Length Through Bore  
    8.6900 in
  • Max Angular Misalignment
    1.5 °
  • Sleeve Outside Diameter  
    20.7500 in
  • Weight
    1068.33 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Component Type
    Complete Coupling
  • Coupling Style
    G20
  • Coupling Type
    Gear Coupling
  • Flex Type
    Full Flex
  • Harmonization Code
    8483608000
  • Horsepower @ 100 RPM
    1900 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0774678
  • Max Rpm
    2150 rpm
  • Performance Features
    Limited End Floating Coupling, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    1197000 in
  • UPC_NO
    782934242427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)