Motion
1070G20 CPLG HRB X HRB

FALK
1070G20 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1070, Rough Stock, Exposed Bolt, Full Flex, 20.7500 in OD, 17.7500 in Length
MI ITEM #04845232
MFR #1070G20 CPLG HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070G20 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1070, Rough Stock, Exposed Bolt, Full Flex, 20.7500 in OD, 17.7500 in Length
MI ITEM #04845232
MFR #1070G20 CPLG HRB X HRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    17.7500 in
  • Coupling Size Code
    1070
  • Hub Diameter
    14 in
  • Length Through Bore  
    8.6900 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.155 in
  • Maximum Bore Diameter  
    10.8750 in
  • Min Bore Diameter  
    5.0000 in
  • Sleeve Outside Diameter  
    20.7500 in
  • Weight
    1070.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    1900 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    EV00911
  • Max Rpm
    3225 rpm
  • Performance Features
    Limited End Floating Coupling, Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    1197000 in

Overview

Mfr description
1070G20 CPLG HRB X HRB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought