Motion
1070T HUB 1.5625 NON-STK 3/8 X 3/16 KW

FALK
1070T HUB 1.5625 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.5625 in Bore Diameter
Mi Item #04845238
MFR #1070T HUB 1.5625 NON-STK 3/8 X 3/16 KW
Price$429.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T HUB 1.5625 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.5625 in Bore Diameter
Mi Item #04845238
MFR #1070T HUB 1.5625 NON-STK 3/8 X 3/16 KW

Mfr description
1070T HUB 1.5625 NON-STK 3/8 X 3/16 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.5625 in
  • Coupling Overall Length
    6.12 in
  • Coupling Size
    1070
  • Coupling Size Code
    1070T
  • Outside Diameter
    3.4375 in
  • Overall Length
    5.2500 in
  • Weight
    7.38 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    5500 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    8800 in
  • UPC_NO
    782934147289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)