Motion
1070T HUB 2.8750 NON-STK 3/4 X 1/8 KW (N

FALK
1070T HUB 2.8750 NON-STK 3/4 X 1/8 KW (N

Grid Coupling Hub - 1070T Coupling Size Code, Finished w/ Keyway Bore, 2.8750 in Bore Diameter
Mi Item #04845239
MFR #1070T HUB 2.8750 NON-STK 3/4 X 1/8 KW (N
Price$380.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T HUB 2.8750 NON-STK 3/4 X 1/8 KW (N

Grid Coupling Hub - 1070T Coupling Size Code, Finished w/ Keyway Bore, 2.8750 in Bore Diameter
Mi Item #04845239
MFR #1070T HUB 2.8750 NON-STK 3/4 X 1/8 KW (N

Mfr description
1070T HUB 2.8750 NON-STK 3/4 X 1/8 KW (N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.38/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Coupling Size
    1070
  • Coupling Size Code
    1070T
  • Keyway Size
    3/4 x 1/8 in
  • Overall Length
    5.2500 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147371
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    8800 in
  • UPC_NO
    782934147371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)