Motion
1070T HUB RSB LONG

FALK
1070T HUB RSB LONG

0257555 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #04845242
MFR #1070T HUB RSB LONG
Price$1,168.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T HUB RSB LONG

0257555 Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hub
MI ITEM #04845242
MFR #1070T HUB RSB LONG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,168.28/each

Specifications

Dimensions

  • Coupling Size Code
    1070T
  • Hub Barrel Outside Diameter
    3.4400 in
  • Overall Length
    5.2500 in
  • Weight
    9.0180 lb

Details

  • A/B Class
    B
  • Bore Type
    Rough Stock
  • Country of Origin
    US
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Style
    Rough Stock Bore
  • Hub Type
    Long T-Hub
  • Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs
  • Torque Capacity
    8800 in
  • UPC_NO
    782934007842

Overview

Mfr description
1070T HUB RSB LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought