Motion
1070T10 CPLG 1.2500 X 2.3750

FALK
1070T10 CPLG 1.2500 X 2.3750

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1070 Coupling Size Code, 6.2500 in Cplg OD, 6.1200 in Overall Length, Aluminum Cover Material
MI ITEM #04845297
MFR #1070T10 CPLG 1.2500 X 2.3750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T10 CPLG 1.2500 X 2.3750

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1070 Coupling Size Code, 6.2500 in Cplg OD, 6.1200 in Overall Length, Aluminum Cover Material
MI ITEM #04845297
MFR #1070T10 CPLG 1.2500 X 2.3750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    6.1200 in
  • Coupling Size Code
    1070
  • Cover Overall Length
    3.81 in
  • Hub Outside Diameter
    3.44 in
  • Keyway Size
    1/4 x 1/8 (Hub 1) in, 5/8 x 5/16 (Hub 2) in
  • Length Through Bore
    3 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.259 in
  • Max Parallel Misalignment
    0.016 in
  • Min Bore Diameter
    1.2500 in
  • Outside Diameter
    6.2500 in
  • Weight
    22.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES00782
  • Max Rpm
    4125 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    8800 in
  • UPC_NO
    782934287312

Overview

Mfr description
1070T10 CPLG 1.2500 X 2.3750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought